This is demo store. No orders will be fulfilled.

Wire Guard System 24366NKE NEMA 1 Screw Cover Enclosure Without Knockout 24-Inch x 36-Inch x 6-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wire Guard System 24366NKE NEMA 1 Screw Cover Enclosure Without Knockout 24-Inch x 36-Inch x 6-Inch

SKU: 521014
Wire Guard System Screw cover enclosure measures 24-Inch x 36-Inch x 6-Inch. This enclosure is NEMA 1 rated.
  • Measures 24-Inch x 36-Inch
  • NEMA 1 rated
  • For cabinets

Overview

Wire Guard System Screw cover enclosure measures 24-Inch x 36-Inch x 6-Inch. This enclosure is NEMA 1 rated.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Depth
6
Brand Name
Wire Guard System
Finish
No
RoHS Flag
Yes
UNSPSC
41113630
NEMA Rating
NEMA 1
Item Name
Screw Cover Enclosure Without Knockout
Size
24 Inch Width x 36 Inch Height
Country Of Origin
France
Manufacturer Part Number
24366NKE
Manufacturer Name
Wire Guard System
sku
521014
Energy Star Flag
No
Shape
No
Insulation Material
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.