*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting Decorative 100-Watt G40 globe E26 medium incandescent lamp offers 1221-Lumens of bright light output. Lamp with 2700K color temperature rating radiates white light to the surrounding. It has voltage rating of 120-Volts and average life of 2500 hours. This lamp has overall length of 6.75-inches. It is ideal for use in vanity bath bars, fans and sconces.
  • Completely dimmable
  • Light center length of 3.87-inches
  • Has an overall length of 6.75-inches

Overview

Westinghouse Lighting Decorative 100-Watt G40 globe E26 medium incandescent lamp offers 1221-Lumens of bright light output. Lamp with 2700K color temperature rating radiates white light to the surrounding. It has voltage rating of 120-Volts and average life of 2500 hours. This lamp has overall length of 6.75-inches. It is ideal for use in vanity bath bars, fans and sconces.

Specifications

List UOM Qty
1
Order UOM
ea
Color Temperature
2700K
Designation
100G40/W
Dimmable
Yes
Bulb Color/Finish
White
Filament
CC-6
Bulb Base
E26 Medium
Brand Name
Westinghouse Lighting
Maximum Overall Length
6.75
GTIN
00030721031083
Country Of Origin
China
Energy Star Flag
No
Bulb Overall Shape
Globe
Bulb Base Group
Screw-In
Bulb Shape
G40 Globe
Wattage
100
Voltage Rating
120 Volt
Type
Decorative
Average Life
2500 Hour
Lumens
1221 Lumens
Light Color
White
Item Name
Incandescent Lamp
UNSPSC
39101612
Manufacturer Part Number
0310800
RoHS Flag
No
UPC
03072103108
Manufacturer Name
Westinghouse Lighting

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.