Weidmuller 1782340000 Wemid Z-Series ZAP/TW ZDLD2.5-2N End Plate 0.059-Inch x 2.324-Inch x 4.268-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Weidmuller 1782340000 Wemid Z-Series ZAP/TW ZDLD2.5-2N End Plate 0.059-Inch x 2.324-Inch x 4.268-Inch

SKU: 512208
Standard Pack/Case Quantity: 20/Pack
Weidmuller Z-Series, ZAP/TW ZDLD2.5-2N end plate in dark beige color, features weird construction for added durability. It has a dimension of 4.268-Inch x 0.059-Inch x 2.324-Inch. This end plate is temperature rated for -50 to 120 deg C. It is perfect for use with ZDLD 2.5-2 N/BL multi-tier terminal block. End plate is RoHS compliant.
  • Rugged construction
  • Supports direct, snap-on mounting
  • Ensures complete safety
  • For use with ZDLD 2.5-2 N/BL multi-tier terminal block

Overview

Weidmuller Z-Series, ZAP/TW ZDLD2.5-2N end plate in dark beige color, features weird construction for added durability. It has a dimension of 4.268-Inch x 0.059-Inch x 2.324-Inch. This end plate is temperature rated for -50 to 120 deg C. It is perfect for use with ZDLD 2.5-2 N/BL multi-tier terminal block. End plate is RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Fuse Class
No
Body Style
No
Element Type
No
Temperature Rating
-50 to 120 deg C
Manufacturer Name
Weidmuller
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Size
0.059 Inch Width x 2.324 Inch Depth x 4.268 Inch Height
Mounting
Direct, Snap-On
Material
Wemid
Item Name
End Plate
Standards
RoHS Compliant
For Use With
ZDLD 2.5-2 N/BL Multi-Tier Terminal Block
Degree of Protection
No
Energy Star Flag
No
Standard Pack/Case Quantity
20/Pack
Type
Z-Series, ZAP/TW ZDLD2.5-2N
Manufacturer Part Number
1782340000
Brand Name
Weidmuller
Color
Dark Beige
Environmental Conditions
V0 Flammability Rated Per UL94
Finish
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.