We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Wattstopper Dual technology automatic ON/OFF ceiling sensor has a voltage rating of 277-Volts AC at 50/60-Hz. It senses within a distance of up to 1000-Sq-ft and provides a full 360-Degree coverage. The Fresnel lens focuses the objects clearly. This ceiling mountable, line voltage sensor has a maximum load capacity of 0 to 1200-Watts for ballast/LED. The minimum response time for the sensor is 5 to 30 mins. The terminal wiring provides quick and easy installation. It is suitable for classrooms, open office spaces, large offices and computer rooms. The sensor meets UL and cUL standards.
  • Provides architecturally appealing low profile appearance
  • Auto set selects optimal settings automatically for each space
  • Ultrasonic diffusers provide more comprehensive coverage
  • Walk-through mode enhances the savings potential
  • Suitable for classrooms, open office spaces, large offices and computer rooms

Overview

Wattstopper Dual technology automatic ON/OFF ceiling sensor has a voltage rating of 277-Volts AC at 50/60-Hz. It senses within a distance of up to 1000-Sq-ft and provides a full 360-Degree coverage. The Fresnel lens focuses the objects clearly. This ceiling mountable, line voltage sensor has a maximum load capacity of 0 to 1200-Watts for ballast/LED. The minimum response time for the sensor is 5 to 30 mins. The terminal wiring provides quick and easy installation. It is suitable for classrooms, open office spaces, large offices and computer rooms. The sensor meets UL and cUL standards.

Specifications

Degree of Protection
No
Eye Type
No
Response Time
5 - 30 min
Maximum Load Capacity
Ballast/LED: 0 - 1200 Watt
sku
626461
Dimensions
4.5 Inch Dia x 1.45 Inch Depth
Frequency Rating
50/60 Hz
Viewing Angle
360 Degree
UPC
75418292585
Manufacturer Name
Pass & Seymour
Manufacturer Part Number
DT-355-U
Brand Name
Wattstopper
Switch Type
No
Sensing Distance
1000 Sq-ft
Lens
Fresnel
Finish
No
Item Name
Ceiling Sensor
Energy Star Flag
No
UNSPSC
39122236
GTIN
00754182925858
Standards
UL/cUL Listed
Voltage Rating
277 Volt AC
Mounting
Ceiling
Type
Dual Technology, Line Voltage, Automatic ON/OFF

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.