*Images are for illustration purposes only and may not be an exact representation of the product

Vertical Cable Vertical wire manager fits with 2 or 4 post open racks and mounts on either side of the rack. It has steel construction with black powder-coated finish for high strength and durability. It is suitable for 047-WOS racks.
  • Can be mounted on either side of the rack
  • Has steel frame design for strength and durability
  • Highly functional and stylish
  • Suitable for 047-WOS racks

Overview

Vertical Cable Vertical wire manager fits with 2 or 4 post open racks and mounts on either side of the rack. It has steel construction with black powder-coated finish for high strength and durability. It is suitable for 047-WOS racks.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Transmission Speed
No
RoHS Flag
Yes
Brand Name
Vertical Cable
Finish
Black Powder Coated
Energy Star Flag
No
Number of Rack Spaces
4.0000
Material
Steel
Item Name
Vertical Wire Manager
UNSPSC
43223301
Country Of Origin
France
Rack Units
45.0000
Size
3.7 Inch Width x 3 Inch Depth x 79 Inch Height
Manufacturer Name
Vertical Cable
Manufacturer Part Number
047-WVM-4510

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.