Versabar VF-1101-1/2 Zinc Plated 304/316 Stainless Steel Square Washer 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Versabar VF-1101-1/2 Zinc Plated 304/316 Stainless Steel Square Washer 1/2-Inch

SKU: 431607
Versabar Square washer in zinc-plated finish, has 304/316 stainless steel construction for added durability. This 1/2-Inch washer has length of 1-5/8-inches, hole size of 9/16-Inch and thickness of 1/4-Inch.
  • Made from 304/316 stainless steel for strength and durability
  • Has zinc-plated finish
  • Features trade size of 1/2-Inch

Overview

Versabar Square washer in zinc-plated finish, has 304/316 stainless steel construction for added durability. This 1/2-Inch washer has length of 1-5/8-inches, hole size of 9/16-Inch and thickness of 1/4-Inch.

Specifications

List UOM Qty
1
Order UOM
ea
UNSPSC
31161812
Width
1.625
Material
304/316 Stainless Steel
Trade Size
1/2 Inch
Brand Name
Versabar
Finish
Zinc Plated
Hole Size
9/16 Inch
Item Name
Square Washer
Length
1.625
Thickness
0.25
Energy Star Flag
No
Manufacturer Part Number
VF-1101-1/2
Manufacturer Name
Versabar
UPC
78649141150
sku
431607
Thread Size
No
Thread Type
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.