TW Evans Cordage 80-017 Polypropylene Twisted Synthetic Rope 1/4-Inch x 3000-ft Yellow Buffalo

  

*Images are for illustration purposes only and may not be an exact representation of the product

TW Evans Cordage 80-017 Polypropylene Twisted Synthetic Rope 1/4-Inch x 3000-ft Yellow Buffalo

SKU: 74144
TW Evans Cordage Buffalo Twisted synthetic rope in yellow color, features polypropylene construction. It measures 1/4-Inch Dia x 3000-ft. It features working load of 125 lb. This all-purpose rope offers high-visibility, extra strength and minimum stretch. It offers excellent resistant to abrasion and rot. This 3-Strand rope is perfect for farm, construction, home, camping as well as industrial applications.
  • Strong and rot-resistant design
  • Extra strength
  • Features polypropylene construction

Overview

TW Evans Cordage Buffalo Twisted synthetic rope in yellow color, features polypropylene construction. It measures 1/4-Inch Dia x 3000-ft. It features working load of 125 lb. This all-purpose rope offers high-visibility, extra strength and minimum stretch. It offers excellent resistant to abrasion and rot. This 3-Strand rope is perfect for farm, construction, home, camping as well as industrial applications.

Specifications

List UOM Qty
1
Order UOM
ea
Drive Size
No
Shank Type
No
Item Name
Twisted Synthetic Rope
Finish
No
Color
Yellow
Brand Name
TW Evans Cordage
UNSPSC
31151500
Material
Polypropylene
Sub Brand
Buffalo
Working Load Limit
125 lb
Energy Star Flag
No
Manufacturer Name
TW Evans Cordage
Manufacturer Part Number
80-017
Strands
3
Length
3000
UPC
99405480017
Coat Type
No
End Type
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.