Topaz Electric ELL6 Die Cast Copper Free Aluminum Type LL Conduit Body 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric ELL6 Die Cast Copper Free Aluminum Type LL Conduit Body 2-Inch

SKU: 251896
Topaz Electric Type LL conduit body of trade size 2-inches, provides access to conductors for pulling, slicing and maintenance. It accommodates three conductors of size 2/0-AWG. It features die-cast copper-free aluminum construction with powder-coated finish for corrosion resistance. This left side access conduit body with set screw connection, has two 90-degree hubs and screw-on type cover. Conduit body measures 10.134-Inch x 3.81-Inch x 3.335-Inch. Conduit body is UL listed and CSA certified.
  • Suitable for use in concrete
  • Includes steel screw
  • Measures 10.134-Inch x 3.81-Inch x 3.335-Inch

Overview

Topaz Electric Type LL conduit body of trade size 2-inches, provides access to conductors for pulling, slicing and maintenance. It accommodates three conductors of size 2/0-AWG. It features die-cast copper-free aluminum construction with powder-coated finish for corrosion resistance. This left side access conduit body with set screw connection, has two 90-degree hubs and screw-on type cover. Conduit body measures 10.134-Inch x 3.81-Inch x 3.335-Inch. Conduit body is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
Item Name
Conduit Body
GTIN
00751338206205
Dimensions
10.134 Inch Length x 3.81 Inch Width x 3.335 Inch Height
Finish
Powder Coated
For Use With
EMT Conduit
Hub Placement
90 Degree
Material
Copper-Free Die Cast Aluminum
Standards
UL E170258, E195124 Listed, CSA Certified
Trade Size
2 Inch
Conduit Body Style
Type LL
Conduit Body Form
No
UNSPSC
39131708
Number of Hubs
2.0000
sku
251896
UPC
75133820620
Manufacturer Name
Topaz Electric Corporation
Manufacturer Part Number
ELL6
Country Of Origin
*** Multiple Countries ***
Connection Type
Set Screw
Cover Type
Screw-On
Energy Star Flag
No
Conductor Capacity
(3) 2/0 AWG
Brand Name
Topaz Electric
Access
Left Side
Schedule
No
Insulation Material
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.