This is demo store. No orders will be fulfilled.

Topaz Electric 52SLT Zinc Plated Steel Combination Coupling 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric 52SLT Zinc Plated Steel Combination Coupling 3/4-Inch

SKU: 864512
Standard Pack/Case Quantity: 10/Carton, 100/Case
Topaz's liquidtight combination couplings ensure an enduring, liquidtight connection for liquidtight conduit and can serve to terminate an external bonding conductor that runs parallel to conduit. Zinc plated finish ensures additional resilience, available for conduit sizes from 3/8 - 2 Inch, UL rated for use in wet locations.
  • Liquidtight, raintight, oiltight, concrete tight
  • NPSM thread
  • Labor saving
  • Suitable for wet locations
  • Liquidtight metal conduit (IFMC) to Rigid/IMC conduit between 2 different raceways

Overview

Topaz's liquidtight combination couplings ensure an enduring, liquidtight connection for liquidtight conduit and can serve to terminate an external bonding conductor that runs parallel to conduit. Zinc plated finish ensures additional resilience, available for conduit sizes from 3/8 - 2 Inch, UL rated for use in wet locations.

Specifications

List UOM Qty
1
Order UOM
ea
GTIN
00751338873254
For Use With
Liquidtight and Rigid Conduit
Insulation Material
No
Item Name
Combination Coupling
Material
Steel
Thread Size
No
Standards
UL 514B Listed, cULus E148716 Listed, Federal Specification: A-A-50553, NEMA FB 1 Standard
Trade Size
3/4 Inch
Fitting Type
Coupling
Length
1.94
UNSPSC
39131707
Country Of Origin
*** Multiple Countries ***
sku
864512
UPC
75133887325
Manufacturer Name
Topaz Electric Corporation
Manufacturer Part Number
52SLT
Energy Star Flag
No
Standard Pack/Case Quantity
10/Carton, 100/Case
Finish
Zinc Plated
RoHS Flag
Contact manufacturer
Degree of Protection
No
Brand Name
Topaz Electric
Connection Type
NPSM

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.