Topaz Electric 285 Steel Threaded Rigid Locknut 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric 285 Steel Threaded Rigid Locknut 1-1/2-Inch

SKU: 251777
Topaz Electric Heavy rigid locknut of trade size 1-1/2-inches, fastens threaded conduit to unthreaded opening in a box or enclosure. This 2.4-Inch threaded locknut features stamped steel construction that offers resistance to corrosion. Superior clean threads ensure tightening without distortion. It has thickness of 0.14-Inch and thread size of 11-1/2 TPI. It comes with rugged tangs for extensive reach and ensured bonding. Locknut is ideal for rigid and IMC conduit fittings. Locknut supports NEMA FB-1 configuration.
  • Suitable for rigid and IMC conduit fittings
  • Has trade size of 1-1/2-inches
  • Threaded installation

Overview

Topaz Electric Heavy rigid locknut of trade size 1-1/2-inches, fastens threaded conduit to unthreaded opening in a box or enclosure. This 2.4-Inch threaded locknut features stamped steel construction that offers resistance to corrosion. Superior clean threads ensure tightening without distortion. It has thickness of 0.14-Inch and thread size of 11-1/2 TPI. It comes with rugged tangs for extensive reach and ensured bonding. Locknut is ideal for rigid and IMC conduit fittings. Locknut supports NEMA FB-1 configuration.

Specifications

List UOM Qty
1
Order UOM
ea
Standards
ANSI, NEMA FB-1
UNSPSC
31161716
Brand Name
Topaz Electric
RoHS Flag
Contact manufacturer
Finish
No
Thickness
0.14
Item Name
Rigid Locknut
Material
Steel
Thread Size
1-1/2-11.5
Thread Type
No
Trade Size
1-1/2 Inch
Width Across Flats
2.4
Country Of Origin
*** Multiple Countries ***
Energy Star Flag
No
GTIN
00751338123403
Manufacturer Part Number
285
Manufacturer Name
Topaz Electric Corporation
UPC
75133812340
sku
251777
Access
No
Conduit Body Style
No
Conduit Body Form
No
Hub Placement
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.