Thomas & Betts UA5HN Schedule-40 Gray PVC Plain End Special Radius 22-1/2-Degree Elbow 4-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts UA5HN Schedule-40 Gray PVC Plain End Special Radius 22-1/2-Degree Elbow 4-Inch Carlon®

SKU: 66652
Thomas & Betts Carlon® Non-metallic 22-1/2-degree elbow of trade size 4-inches, is suitable for rigid non-metallic conduit. This elbow in gray color, features PVC construction. Schedule 40 elbow comes with plain end connection. It has bend radius of 48-inches. Elbow is UL/ETL listed, RoHS compliant and meets NEC® standards.
  • Features PVC construction
  • Comes in gray color
  • Has trade size of 4-inches

Overview

Thomas & Betts Carlon® Non-metallic 22-1/2-degree elbow of trade size 4-inches, is suitable for rigid non-metallic conduit. This elbow in gray color, features PVC construction. Schedule 40 elbow comes with plain end connection. It has bend radius of 48-inches. Elbow is UL/ETL listed, RoHS compliant and meets NEC® standards.

Specifications

List UOM Qty
1
Order UOM
ea
Schedule
Schedule 40
Sub Brand
Carlon®
Thread Size
No
Material
PVC
Standards
UL E323335, E23018 Listed, ETL Listed to UL 651 in Compliant to the NEC and Reg, RoHS Compliant
Trade Size
4 Inch
Type
Special Radius
UNSPSC
39131717
Fitting Type
Elbow
GTIN
00034481069010
RoHS Flag
Contact manufacturer
UPC
03448106901
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
UA5HN
Insulation Material
No
Energy Star Flag
No
Item Name
22-1/2 Degree Elbow
Country Of Origin
United States of America
For Use With
Rigid Non-Metallic Conduit
Finish
No
Connection Type
Plain End
Color
Gray
Brand Name
Thomas & Betts
Bend Radius
48 Inch
Conduit Body Form
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.