Thomas & Betts CY-1/2 Pre-Galvanized Steel 1-Gang Gangable Switch Box 2-Inch x 3-Inch x 3-1/2-Inch 18-Cubic-Inch Steel City® Adjust-A-Box®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts CY-1/2 Pre-Galvanized Steel 1-Gang Gangable Switch Box 2-Inch x 3-Inch x 3-1/2-Inch 18-Cubic-Inch Steel City® Adjust-A-Box®

SKU: 6689
Thomas & Betts Steel City® Adjust-A-Box® 1-Gang Rectangle switch box features welded steel construction and pre-galvanized finish. It has two 1/2-Inch knockouts at each end, two 1/2-Inch knockouts at each end and one 1/2-Inch knockout at bottom. It measures 2-Inch x 3-1/2-Inch x 3-Inch. This switch box has capacity of 18-Cubic-Inch. It is ears mountable. Box is adjustable to any wall covering. It accommodates high- and low-voltage applications. This box allows to easily remove while enabling inner wall access. It is suitable for use with conduit. Switch box is UL listed.
  • Knockouts Size: (2) 1/2-Inch Each End Conduit, (2) 1/2-Inch Each End Cable, (1) 1/2-Inch Bottom Conduit
  • Allows to adjust depth after the wall covering has been installed
  • Preinstalled ground screw
  • Features welded steel construction

Overview

Thomas & Betts Steel City® Adjust-A-Box® 1-Gang Rectangle switch box features welded steel construction and pre-galvanized finish. It has two 1/2-Inch knockouts at each end, two 1/2-Inch knockouts at each end and one 1/2-Inch knockout at bottom. It measures 2-Inch x 3-1/2-Inch x 3-Inch. This switch box has capacity of 18-Cubic-Inch. It is ears mountable. Box is adjustable to any wall covering. It accommodates high- and low-voltage applications. This box allows to easily remove while enabling inner wall access. It is suitable for use with conduit. Switch box is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
Pre-Galvanized
Country Of Origin
Canada
Depth
3.5
Energy Star Flag
No
Degree of Protection
No
Cubic Capacity
18
Construction
Welded
GTIN
00785991107753
Type
Gangable
Sub Brand
Steel City® Adjust-A-Box®
Size
2 Inch x 3 Inch
Shape
Rectangular
Number of Knockouts
5.0000
Number of Gangs
1.0000
Standards
UL E2969 Listed
Mounting
Mounting Ears
Material
Steel
UNSPSC
39121308
Item Name
Switch Box
RoHS Flag
Contact manufacturer
Insulation Material
No
Knockouts
(2) 1/2 Inch Each End, (2) 1/2 Inch Each End Cable, (1) 1/2 Inch Bottom
Brand Name
Thomas & Betts
Manufacturer Part Number
CY-1/2
Manufacturer Name
Thomas & Betts
UPC
78599110775

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.