This is demo store. No orders will be fulfilled.

Thomas & Betts C5-BB Polypropylene H-Tap Connector Cover Blackburn®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts C5-BB Polypropylene H-Tap Connector Cover Blackburn®

SKU: 254802
Thomas & Betts Blackburn® H-Tap Connector cover has polypropylene construction. It measures 3.75-Inch x 1.25-Inch x 1.6-Inch. It is suitable for 1-3/4-Inch long/Less all O die taps. H-Tap Connector cover is RoHS compliant.
  • Thin strips of the grass skirt mold around the conductor provides a reliable enclosure
  • Tapered drains in both cover halves prevent accumulation of water
  • Features black polypropylene construction to resist UV

Overview

Thomas & Betts Blackburn® H-Tap Connector cover has polypropylene construction. It measures 3.75-Inch x 1.25-Inch x 1.6-Inch. It is suitable for 1-3/4-Inch long/Less all O die taps. H-Tap Connector cover is RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Peep Hole
No
Stud Size
No
Tongue Type
No
Sub Brand
Blackburn®
Manufacturer Name
Thomas & Betts
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121468
GTIN
00783786331017
Item Name
H-Tap Connector Cover
Standards
RoHS Compliant
Brand Name
Thomas & Betts
Manufacturer Part Number
C5-BB
UPC
78378633101
Energy Star Flag
No
Color Code
No
Finish
No
Insulation Material
No
Material
Polypropylene
sku
254802

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.