We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts Superstrut® Universal clamp of trade size 1-1/2-inches, is perfect for rigid/IMC conduit, pipe and electrical metal tubing. This 1.738 - 1.9-Inch OD clamp features 14-gauge steel construction and electro-galvanized finish. It withstands design load of up to 800 lb. Square nut is captive on the shoulder for easy one handed tightening.
  • Bolt head is a combination of slot and hex head for flexibility of attachment
  • Pipe or conduit sizes on the strap makes identification easy
  • Safety factor of 3

Overview

Thomas & Betts Superstrut® Universal clamp of trade size 1-1/2-inches, is perfect for rigid/IMC conduit, pipe and electrical metal tubing. This 1.738 - 1.9-Inch OD clamp features 14-gauge steel construction and electro-galvanized finish. It withstands design load of up to 800 lb. Square nut is captive on the shoulder for easy one handed tightening.

Specifications

Trade Size
1-1/2 Inch
Sub Brand
Superstrut®
Material
14 Gauge Steel
Item Name
Universal Clamp
For Use With
Pipe and Electrical Metal Tubing, Rigid/IMC Conduit
Finish
Electrogalvanized (SilverGalv)
Working Load Limit
800 lb Design
GTIN
00616013140963
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131700
Clamping Range
1.738 - 1.9 Inch OD
sku
6646
UPC
61601314096
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
703-1-1/2-EG
Brand Name
Thomas & Betts

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.