Thomas & Betts 58C7 Pre-Galvanized Steel 1-Gang Utility Box Cover 2-1/8-Inch x 4-Inch x 1/4-Inch Raised Steel City®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 58C7 Pre-Galvanized Steel 1-Gang Utility Box Cover 2-1/8-Inch x 4-Inch x 1/4-Inch Raised Steel City®

SKU: 7135
Thomas & Betts Steel City® 1-Gang Utility box cover features steel construction with pre-galvanized finish. Rectangular cover comes in duplex flush receptacle configuration. It measures 2-1/8-Inch x 4-Inch x 1/4-Inch. Cover is UL listed.
  • Includes captive Phillips head screws
  • Features steel construction
  • Measures 2-1/8-Inch x 4-Inch x 1/4-Inch

Overview

Thomas & Betts Steel City® 1-Gang Utility box cover features steel construction with pre-galvanized finish. Rectangular cover comes in duplex flush receptacle configuration. It measures 2-1/8-Inch x 4-Inch x 1/4-Inch. Cover is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
Pre-Galvanized
Brand Name
Thomas & Betts
Configuration
Duplex Flush Receptacle
Sub Brand
Steel City®
Item Name
Utility Box Cover
Material
Steel
Number of Gangs
1.0000
Shape
Rectangular
Size
2-1/8 Inch x 4 Inch x 1/4 Inch
Standards
UL E2969 Listed
GTIN
00785991143201
UNSPSC
39121304
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
58C7
Manufacturer Name
Thomas & Betts
UPC
78599114320

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.