Thomas & Betts 52C53-1-1/2 Pre-Galvanized Steel 2-Gang Two Device Square-Cut Tile Wall Box Cover 4-Inch x 4-Inch x 1-1/2-Inch Steel City®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 52C53-1-1/2 Pre-Galvanized Steel 2-Gang Two Device Square-Cut Tile Wall Box Cover 4-Inch x 4-Inch x 1-1/2-Inch Steel City®

SKU: 7061
Thomas & Betts Steel City® 2-Gang Raised two device square-cut tile wallbox cover features high-quality steel construction with pre-galvanized finish for superior corrosion resistance. Square cover measures 4-Inch x 4-Inch x 1-1/2-Inch. Cover has maximum capacity of 19-Cubic-Inch. Cover is UL listed and CSA certified.
  • Features steel construction
  • Has maximum capacity of 19-Cubic-Inch
  • Measures 4-Inch x 4-Inch x 1-1/2-Inch

Overview

Thomas & Betts Steel City® 2-Gang Raised two device square-cut tile wallbox cover features high-quality steel construction with pre-galvanized finish for superior corrosion resistance. Square cover measures 4-Inch x 4-Inch x 1-1/2-Inch. Cover has maximum capacity of 19-Cubic-Inch. Cover is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
Pre-Galvanized
Brand Name
Thomas & Betts
Cubic Capacity
19
Sub Brand
Steel City®
Item Name
Two Device Square-Cut Tile Wall Box Cover
Material
Steel
Number of Gangs
2.0000
Shape
Square
Size
4 Inch x 4 Inch x 1-1/2 Inch
Standards
UL 514A E2969 Listed, CSA Certified
GTIN
00785991140552
UNSPSC
39121304
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
52C53-1-1/2
Manufacturer Name
Thomas & Betts
UPC
78599114055

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.