We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Techbrite Lighting Ballast cover retrofit kit measuring 8-ft, supports four T8 lamps.
  • Accommodates four T8 lamps
  • Easy to use
  • Has a dimension of 8-ft

Overview

Techbrite Lighting Ballast cover retrofit kit measuring 8-ft, supports four T8 lamps.

Specifications

Dimmable
No
Degree of Protection
No
Finish
No
Socket Type
No
Shape
No
Indicator Type
No
sku
794376
Number of Lamps
4.0000
Lamp Included
No
Lens Type
No
Manufacturer Name
Techbrite Lighting
Lamp Type
T8
Manufacturer Part Number
R844T8XBCXX0000
Brand Name
Techbrite Lighting
Item Name
Ballast Cover Retrofit Kit
Size
8 ft
RoHS Flag
Yes
UNSPSC
41113630
Energy Star Flag
No
Country Of Origin
France
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.