We're sorry, an error has occurred while generating this content.

TCP 20719 LED Paddle Candelabra Base Retrofit Kit With 2 Adaptor 1.7-Watt 120-Volt LED White

  

*Images are for illustration purposes only and may not be an exact representation of the product

TCP 20719 LED Paddle Candelabra Base Retrofit Kit With 2 Adaptor 1.7-Watt 120-Volt LED White

SKU: 103903
TCP LED paddle candelabra base retrofit kit with 2 adaptors, has excellent energy efficiency and fits into existing exit signs. It can accommodate 1.7-Watt LED lamp. The kit in white color, measures 4.7-Inch x 1.65-Inch x 0.6-Inch. It has a voltage rating of 120-Volts. The LED paddle candelabra base retrofit kit meets UL 924, ETLus and Energy Star standards.
  • Has solid construction to retrofit into existing exit signs
  • Has compact design that allows unit to fit into more applications
  • Installation is easier and maintenance is not required
  • Has excellent energy efficiency

Overview

TCP LED paddle candelabra base retrofit kit with 2 adaptors, has excellent energy efficiency and fits into existing exit signs. It can accommodate 1.7-Watt LED lamp. The kit in white color, measures 4.7-Inch x 1.65-Inch x 0.6-Inch. It has a voltage rating of 120-Volts. The LED paddle candelabra base retrofit kit meets UL 924, ETLus and Energy Star standards.

Specifications

Dimmable
No
Degree of Protection
No
Finish
No
Socket Type
No
Shape
No
Indicator Type
No
sku
103903
Color/Finish
White
Lamp Included
No
Lens Type
No
UPC
76214801675
Manufacturer Name
TCP
Lamp Type
LED
Manufacturer Part Number
20719
Brand Name
TCP
Lamp Wattage
1.7 Watt
Item Name
LED Paddle Candelabra Base Retrofit Kit With 2 Adaptor
Size
4.7 Inch Length x 1.65 Inch Width x 0.6 Inch Depth
RoHS Flag
Not Applicable to this product
UNSPSC
39111709
GTIN
00762148016755
Standards
UL 924 Listed, ETLus Listed, Energy Star Qualified
Energy Star Flag
No
Voltage Rating
120 Volt
Country Of Origin
China

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.