SunTouch SM5024003536 Electric Snow Melting Mat 240-Volt AC 21.9-Amp 50-Watt/Sq-ft 35-ft Length x 3-ft Width ProMelt®

  

*Images are for illustration purposes only and may not be an exact representation of the product

SunTouch SM5024003536 Electric Snow Melting Mat 240-Volt AC 21.9-Amp 50-Watt/Sq-ft 35-ft Length x 3-ft Width ProMelt®

SKU: 110230
SunTouch ProMelt® Electric snow melting mat has voltage rating of 240-Volt AC, current rating of 21.9-Amps and power rating of 50-Watt/sq.ft. It has a dimension of 35-ft x 3 ft. This mat securely holds the heating elements and manages the ice/snow on your walkway and driveway. It effectively heats up an area of 105 sq.ft. This mat effectively removes the time and strain of snow shoveling. Mat is cETLus listed, Green Mechanical Council certified and RPA associated.
  • Come in many sizes to fit your area and climate
  • Mat with minimal liability, offers safe access for visitors
  • Easily melts snow without using salt or chemicals
  • Minimal installation time with these simple to install mats
  • No need of securing every row of cable
  • Easily embeds in concrete, asphalt or sand
  • One contactor is enough to control multiple mats
  • Perfect for snow melting & patio heating

Overview

SunTouch ProMelt® Electric snow melting mat has voltage rating of 240-Volt AC, current rating of 21.9-Amps and power rating of 50-Watt/sq.ft. It has a dimension of 35-ft x 3 ft. This mat securely holds the heating elements and manages the ice/snow on your walkway and driveway. It effectively heats up an area of 105 sq.ft. This mat effectively removes the time and strain of snow shoveling. Mat is cETLus listed, Green Mechanical Council certified and RPA associated.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Conductor Material
No
Heated Area Spacing
105 Sq-ft
Jacket Material
No
Power Rating
50 Watt/Sq-ft
Manufacturer Name
SunTouch
Manufacturer Part Number
SM5024003536
Sub Brand
ProMelt®
Feature8
Perfect for snow melting & patio heating
Item Name
Electric Snow Melting Mat
Brand Name
SunTouch
Amperage Rating
21.9 Amp
Standards
cETLus Certified, Green Mechanical Council Certified, RPA Associated
Energy Star Flag
No
Country Of Origin
France
UNSPSC
41113630
RoHS Flag
Yes
Voltage Rating
240 Volt AC
Size
35 ft Length x 3 ft Width

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.