Sturgeon RA-1477P Plastic 2-Hole 2-Nail Cable Strap 10/3-AWG Non-Metallic - 12/2-AWG UF

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sturgeon RA-1477P Plastic 2-Hole 2-Nail Cable Strap 10/3-AWG Non-Metallic - 12/2-AWG UF

SKU: 63621
Sturgeon 2-Hole 2-nail cable strap in white color, features plastic construction and zinc-plated nail. This 1/2-Inch cable strap accommodates 10/3-AWG to 12/2-AWG wire. Explicitly it is suitable for use with non-metallic sheathed and underground feeder cable.
  • Accepts 10/3-AWG - 12/2-AWG wire
  • Features plastic construction
  • Comes in white color

Overview

Sturgeon 2-Hole 2-nail cable strap in white color, features plastic construction and zinc-plated nail. This 1/2-Inch cable strap accommodates 10/3-AWG to 12/2-AWG wire. Explicitly it is suitable for use with non-metallic sheathed and underground feeder cable.

Specifications

List UOM Qty
1
Order UOM
ea
Insulation Material
No
For Use With
Non-Metallic Sheathed (NM), Underground Feeder (UF) Cable
Material
Plastic
Brand Name
Sturgeon
Color
White
Item Name
Cable Strap
Type
2-Hole, 2-Nail
UNSPSC
39121705
Energy Star Flag
No
Package Quantity
100/Bag
Wire Range
10/3 AWG Non-Metallic-12/2 AWG UF
UPC
09847814771
Manufacturer Name
Sturgeon
Manufacturer Part Number
RA-1477P
Finish
Zinc Plated Nail
Size
1/2 Inch

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.