Stranded Bare Copper Audio Cable 14/4 500-ft Reel Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

Stranded Bare Copper Audio Cable 14/4 500-ft Reel Yellow

SKU: 65749
14/4 Audio cable has 0.02-Inch thick yellow PVC jacket and 0.009-Inch thick black/red/white/green colored foam polypropylene insulation. This bare copper cable with 0.26-Inch OD, has 25 pF/ft capacitance at 1-Kilo-Hz between conductors and 2.56-Ohm/1Mft resistance at 20 deg C per conductor. It has voltage rating of 300-Volts. This 500-ft cable comes in a reel. It withstands temperature rating of -20 to 75 deg C. It is UL 1581 vertical tray flame tested for harsh environmental conditions. Audio cable UL listed, NEC certified and RoHS compliant.
  • 105x34-Stranded cable
  • Offers immense sun resistance
  • For audio applications

Overview

14/4 Audio cable has 0.02-Inch thick yellow PVC jacket and 0.009-Inch thick black/red/white/green colored foam polypropylene insulation. This bare copper cable with 0.26-Inch OD, has 25 pF/ft capacitance at 1-Kilo-Hz between conductors and 2.56-Ohm/1Mft resistance at 20 deg C per conductor. It has voltage rating of 300-Volts. This 500-ft cable comes in a reel. It withstands temperature rating of -20 to 75 deg C. It is UL 1581 vertical tray flame tested for harsh environmental conditions. Audio cable UL listed, NEC certified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ft
Finish
No
Environmental Conditions
UL1581 Vertical Tray Flame Test
Item Name
Audio Cable
Strands
105x34
Color
Yellow
Temperature Rating
-20 to 75 deg C
Brand Name
No
Degree of Protection
No
Insulation Material
Foam Polypropylene
Energy Star Flag
No
UNSPSC
26121600
Capacitance
25 pF/ft at 1 Kilo-Hz Between Conductors
Conductor Material
Bare Copper
Insulation Color
Black/Red/White/Green
Insulation Thickness
0.009 Inch
Voltage Rating
300 Volt
Wire Gauge Size
14 AWG
Standards
UL 13 Listed, NEC Article 725, RoHS Compliant, CM/CL3
Jacket Material
PVC
Stranded/Solid
Stranded
Resistance
2.56 Ohm/1 Mft at 20 deg C Per Conductor
Packing Type
Reel
Outside Diameter
0.26
Number of Conductors
4
Jacket Thickness
0.02
Length
500

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.