STI FS200 2-Inch Insoluble Firestop Sleeve Kit Red SpecSeal® Ready®

  

*Images are for illustration purposes only and may not be an exact representation of the product

STI FS200 2-Inch Insoluble Firestop Sleeve Kit Red SpecSeal® Ready®

SKU: 238422
STI SpecSeal® Ready® Firestop sleeve kit is designed for new cabling penetrations where the sleeves are required. This sleeve has preformed steel construction with rolled-edges, steel escutcheon plates with intumescent gaskets and a dosage of our SpecSeal® SSP firestop putty. Rolled-edges eliminate the need for bushings and the escutcheon plates and gaskets take the place of steel strut and strap supports. This 2-Inch firestop sleeve is made for the assemblies up to 10-Inch thick. Firestop sleeve kit is UL listed and Code compliant.
  • Economical
  • Ready to install
  • Locks into place
  • Factory supplied intumescent firestop gasket
  • Firestop putty provided with kit, which is sufficient to seal ends to 1-Inch deep

Overview

STI SpecSeal® Ready® Firestop sleeve kit is designed for new cabling penetrations where the sleeves are required. This sleeve has preformed steel construction with rolled-edges, steel escutcheon plates with intumescent gaskets and a dosage of our SpecSeal® SSP firestop putty. Rolled-edges eliminate the need for bushings and the escutcheon plates and gaskets take the place of steel strut and strap supports. This 2-Inch firestop sleeve is made for the assemblies up to 10-Inch thick. Firestop sleeve kit is UL listed and Code compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Closure Type
No
Manufacturer Part Number
FS200
Material
0.059 Inch Steel
Form
Solid
UNSPSC
46191507
UPC
73057320200
Manufacturer Name
STI
Brand Name
STI
Color
Red
Type
Insoluble
Sub Brand
SpecSeal® Ready®
Item Name
Firestop Sleeve Kit
GTIN
00730573202005
Size
2 Inch
RoHS Flag
Yes
Temperature Rating
-10 to 120 deg F
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
Standards
UL Listed, Code Compliant
MSDS Link

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.