This is demo store. No orders will be fulfilled.

STAR 3/8NUTSS304 18-8 Stainless Steel Nut 3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

STAR 3/8NUTSS304 18-8 Stainless Steel Nut 3/8-Inch

SKU: 251303
STAR Nut with 3/8-Inch thread, features 18-8 stainless steel construction.
  • Features 18/8 stainless steel construction
  • Thread size of 3/8-Inch
  • For general hardware use

Overview

STAR Nut with 3/8-Inch thread, features 18-8 stainless steel construction.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Energy Star Flag
No
Brand Name
STAR
Country Of Origin
France
Item Name
Nut
Material
18-8 Stainless Steel
Thread Size
3/8 Inch
Thread Type
No
RoHS Flag
Yes
UNSPSC
41113630
Manufacturer Part Number
3/8NUTSS304
sku
251303
Manufacturer Name
STAR
Strap Color
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.