STAR 1/2X11/2FWSS316 316 Stainless Steel Fender Washer 1/2-Inch x 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

STAR 1/2X11/2FWSS316 316 Stainless Steel Fender Washer 1/2-Inch x 1-1/2-Inch

SKU: 249676
STAR Fender washer of trade size 1/2-Inch, features sturdy type 316 stainless steel construction. It measures 1/2-Inch ID x 1-1/2-Inch OD.
  • Features 316 stainless steel construction
  • Has trade size of 1/2-Inch
  • Suitable for threaded rod applications

Overview

STAR Fender washer of trade size 1/2-Inch, features sturdy type 316 stainless steel construction. It measures 1/2-Inch ID x 1-1/2-Inch OD.

Specifications

List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Trade Size
1/2 Inch
Outside Diameter
1.5
Brand Name
STAR
Finish
No
Inside Diameter
0.5
Item Name
Fender Washer
Material
316 Stainless Steel
Manufacturer Name
STAR
sku
249676
Manufacturer Part Number
1/2X11/2FWSS316
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.