Specified Technologies FS201 Steel Firestop Sleeve With Large Escutcheon Plate 2-Inch x 12-Inch x 4-1/2-Inch x 4-1/4-Inch Red Putty Silver SpecSeal® Ready®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Specified Technologies FS201 Steel Firestop Sleeve With Large Escutcheon Plate 2-Inch x 12-Inch x 4-1/2-Inch x 4-1/4-Inch Red Putty Silver SpecSeal® Ready®

SKU: 333665
Standard Pack/Case Quantity: 1/Pack
Specified Technologies SpecSeal® Ready® Firestop sleeve in silver color, features steel construction. It has a dimension of 2-Inch Dia x 12-Inch x 4-1/2-Inch x 4-1/4-Inch. This sleeve with large escutcheon plate, is intended for new cabling penetrations. It has steel escutcheon plates with intumescent gaskets and comes with red putty. The water based/paintable sleeve with auto bonding feature, offers quick dry and barrier to smoke. Rolled edges eliminate the need for bushings while the included plates and gaskets acts as a steel strut to support strap.

The lightweight sleeve is suitable for duct, blank opening, head of wall, floor to wall/floor, bottom of wall, wall to wall and busway applications. It is flexible to provide self leveling and offers all weather, zero maintenance. The solid form sleeve has fire rating up to 4 hours and withstands a maximum temperature of -23 to 49 in service and 110 deg C expansion range. Sleeve is UL listed and meets ASTM standards.
  • Supports for the assemblies up to 10-inches thick
  • Included oversized escutcheon plates and gaskets for larger openings
  • Perfect for metal pipe, plastic pipe, cable tray, cables, cable protection, curtain wall and electrical box

Overview

Specified Technologies SpecSeal® Ready® Firestop sleeve in silver color, features steel construction. It has a dimension of 2-Inch Dia x 12-Inch x 4-1/2-Inch x 4-1/4-Inch. This sleeve with large escutcheon plate, is intended for new cabling penetrations. It has steel escutcheon plates with intumescent gaskets and comes with red putty. The water based/paintable sleeve with auto bonding feature, offers quick dry and barrier to smoke. Rolled edges eliminate the need for bushings while the included plates and gaskets acts as a steel strut to support strap.

The lightweight sleeve is suitable for duct, blank opening, head of wall, floor to wall/floor, bottom of wall, wall to wall and busway applications. It is flexible to provide self leveling and offers all weather, zero maintenance. The solid form sleeve has fire rating up to 4 hours and withstands a maximum temperature of -23 to 49 in service and 110 deg C expansion range. Sleeve is UL listed and meets ASTM standards.

Specifications

List UOM Qty
1
Order UOM
ea
Closure Type
No
Manufacturer Part Number
FS201
Material
Steel
Form
Solid
UNSPSC
46191507
UPC
73057320201
Manufacturer Name
Specified Technologies Inc
Fire Rating
4 Hour
Brand Name
Specified Technologies
Color
Red Putty, Silver
Sub Brand
SpecSeal® Ready®
Item Name
Firestop Sleeve With Large Escutcheon Plate
GTIN
00730573202012
Size
2 Inch Dia x 12 Inch Length x 4-1/2 Inch Width x 4-1/4 Inch Height
RoHS Flag
Yes
Temperature Rating
>49 deg C Storage, -23 to 49 deg C In-Service, 110 deg C Expansion
Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
Standards
UL 1479 Listed, ASTM E814 Standard, CAN/ULC S115, FM Approved
MSDS Link

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.