This is demo store. No orders will be fulfilled.

Soudal Self Expanding Genius Gun Fill Foam Spray 20 oz Aerosol Canister

  

*Images are for illustration purposes only and may not be an exact representation of the product

Soudal Self Expanding Genius Gun Fill Foam Spray 20 oz Aerosol Canister

SKU: 238592
Soudal Self-expanding genius gun fill foam spray supports installation of door and window frames. It has excellent filling characteristics. This genius gun fill foam spray in aerosol form, has both high thermal and acoustical insulation values. It has excellent installation performance. This genius gun fill foam spray with polyurethane base content, ensures excellent adhesion to all building materials. It comes in 20 oz aerosol canister. It has application temperature rating of 5 to 30 deg C.
  • Excellent adhesion to all building materials (except PE, PP and PTFE)
  • High insulation values, both thermal and acoustical
  • Excellent installation performance
  • Moisture cure curing system
  • Ca 70 - 80% closed cells cellular structure

Overview

Soudal Self-expanding genius gun fill foam spray supports installation of door and window frames. It has excellent filling characteristics. This genius gun fill foam spray in aerosol form, has both high thermal and acoustical insulation values. It has excellent installation performance. This genius gun fill foam spray with polyurethane base content, ensures excellent adhesion to all building materials. It comes in 20 oz aerosol canister. It has application temperature rating of 5 to 30 deg C.

Specifications

List UOM Qty
1
Order UOM
ea
Adhesive Material
No
Backing Material
No
Brand Name
Soudal
Item Name
Genius Gun Fill Foam Spray
Base Content
Polyurethane
Form
Aerosol
sku
238592
Container Size
20 oz
UPC
41118311842
Manufacturer Name
Soudal
Specific Gravity
26 Kg/Cubic-m
Container Type
Aerosol Can
Type
Self Expanding
Temperature Rating
5 to 30 deg C Application
Energy Star Flag
No
UNSPSC
31201622
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.