Solid Bare Copper Unshielded Plenum Rated Fire Alarm Cable 16/2 1000-ft Reel Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

Solid Bare Copper Unshielded Plenum Rated Fire Alarm Cable 16/2 1000-ft Reel Red

SKU: 66379
16/2 Plenum rated fire alarm cable features 0.008-Inch low-smoke PVC insulation that protects against electrical threats. Cable has 0.015-Inch thick low-smoke PVC jacket to provide resistance against moisture, heat and sunlight. This 0.166-Inch OD cable has voltage rating of 300-Volts and current rating of 6.3-Amps at 25 deg C. It offers resistance of 3.85-Ohm and capacitance of 37 pF/ft.

Cable has bend radius of 1.625-inches. It withstands temperature of 0 to 75 deg C. This 1000-ft bare copper cable comes in reel. It is perfect for fire protection, alarm system, signal, monitor/detection, audio circuits, control circuits, initiating circuits and notification circuits. Fire alarm cable is NEC/UL listed, FPLR certified, CE marked and RoHS compliant.
  • Solid fire alarm cable
  • Recommended pulling tension of 62.4 lb
  • Current rating of 6.3-Amps
  • Voltage rating of 300-Volts

Overview

16/2 Plenum rated fire alarm cable features 0.008-Inch low-smoke PVC insulation that protects against electrical threats. Cable has 0.015-Inch thick low-smoke PVC jacket to provide resistance against moisture, heat and sunlight. This 0.166-Inch OD cable has voltage rating of 300-Volts and current rating of 6.3-Amps at 25 deg C. It offers resistance of 3.85-Ohm and capacitance of 37 pF/ft.

Cable has bend radius of 1.625-inches. It withstands temperature of 0 to 75 deg C. This 1000-ft bare copper cable comes in reel. It is perfect for fire protection, alarm system, signal, monitor/detection, audio circuits, control circuits, initiating circuits and notification circuits. Fire alarm cable is NEC/UL listed, FPLR certified, CE marked and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ft
Amperage Rating
6.3 Amp Per Conductor at 25 deg C
Conductor Material
Bare Copper
Capacitance
37 pF/ft Between Conductors
Color
Red
Insulation Color
No
Insulation Material
Low Smoke PVC
Insulation Thickness
0.008 Inch
Jacket Material
Low Smoke PVC
Jacket Thickness
0.015
Length
1000
Number of Conductors
2
Outside Diameter
0.166
Packing Type
Reel
Resistance
3.85 Ohm/1000 ft at 20 deg C Conductor
Voltage Rating
300 Volt
Shield Type
Unshielded
Stranded/Solid
Solid
Temperature Rating
0 to 75 deg C
Degree of Protection
No
Type
Plenum Rated
UNSPSC
26121600
Energy Star Flag
No
Standards
NEC/UL Specification: FPLP, NEC Articles: 760, EU Directive 2011/65/EU (RoHS II), EU CE Mark, EU Directive 2000/53/EC (ELV), EU Directive 2002/95/EC (RoHS), EU RoHS Compliant Date (mm/dd/yyyy): 04/01/2005, EU Directive 2002/96/EC (WEEE), EU Directive 2003/11/EC (BFR), CA Prop 65 (CJ for Wire and Cable), MII Order 39 (China RoHS), Other Specification: California State Fire Marshall, UL Flame Test NFPA 262
Wire Gauge Size
16 AWG
Item Name
Fire Alarm Cable
Brand Name
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.