Solar World SB7000TL-US-22 1-Phase Residential Inverter 208/240-Volt AC Output 7000-Watt Sunny Boy

  

*Images are for illustration purposes only and may not be an exact representation of the product

Solar World SB7000TL-US-22 1-Phase Residential Inverter 208/240-Volt AC Output 7000-Watt Sunny Boy

SKU: 321062
Solar World Sunny Boy 1-Phase Residential inverter requires a wide input voltage of 600-Volt DC and produces output voltage of 208/240-Volt AC. It has current rating of 29.2-Amps and power rating of 7000-Watts. Inverter providing maximum efficiency of 96.8%, has NEMA 3R enclosure for superior electrical and mechanical protection. It measures 19.3-Inch x 20.5-Inch x 7.3-Inch. This inverter has RS-485, Speedwire and Webconnect connections to ensure superior communication connectivity. It employs convection fan for efficient cooling. This inverter withstands extended operating temperature of -40 to 60 deg C. Inverter is UL/ETL listed, CSA certified and meets IEEE1547 standards.
  • Secure power supply provides daytime power during grid outages
  • Shade management with OptiTrac Global Peak MPP tracking
  • Two MPP trackers provide numerous design options

Overview

Solar World Sunny Boy 1-Phase Residential inverter requires a wide input voltage of 600-Volt DC and produces output voltage of 208/240-Volt AC. It has current rating of 29.2-Amps and power rating of 7000-Watts. Inverter providing maximum efficiency of 96.8%, has NEMA 3R enclosure for superior electrical and mechanical protection. It measures 19.3-Inch x 20.5-Inch x 7.3-Inch. This inverter has RS-485, Speedwire and Webconnect connections to ensure superior communication connectivity. It employs convection fan for efficient cooling. This inverter withstands extended operating temperature of -40 to 60 deg C. Inverter is UL/ETL listed, CSA certified and meets IEEE1547 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Closure Type
No
Hood Type
No
Connection Type
RS485, Speedwire, Webconnect
RoHS Flag
Yes
UNSPSC
41113630
Amperage Rating
29.2 Amp
Standards
UL 1741, UL 1998, UL 1699B, CAN/CSA C22.2 107.1-1, IEEE1547, FCC Part 15 (Class A and B)
Temperature Rating
-40 to 60 deg C
Frequency Rating
60 Hz
Power Rating
7000 Watt
Size
19.3 Inch Width x 7.3 Inch Depth x 20.5 Inch Height
Country Of Origin
France
Sub Brand
Sunny Boy
Phase
1
NEMA Rating
NEMA 3R
Manufacturer Name
Solar World
Energy Star Flag
No
Brand Name
Solar World
Item Name
Residential Inverter
Output Voltage
208 - 240 Volt AC
Noise Level
<29 DB
Input Voltage
600 Volt DC
Efficiency (%)
96.8000
Cooling
Convection
Manufacturer Part Number
SB7000TL-US-22

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.