*Images are for illustration purposes only and may not be an exact representation of the product

14/3 SJOOW Portable cord with 0.03-Inch EPDM rubber insulation, has 0.03-Inch black rubber jacket to offer added safety. The copper cord has voltage rating of 300-Volts and current rating of 18-Amps. This flexible cord is resistant to oil, acid, impact, abrasion, water, flame and high temperature to ensure longer service life. It is 1000-ft long and has outside diameter of 0.365-Inch. It withstands temperature rating of -40 to 90 deg C. Cord comes in master reel. Cord is UL listed, CSA certified, RoHS/OSHA compliant and meets MSHA standards.
  • 41x30-Stranded cord
  • Designed for hard usage with portable tools, small motors and power extensions
  • Current rating of 18-Amps

Overview

14/3 SJOOW Portable cord with 0.03-Inch EPDM rubber insulation, has 0.03-Inch black rubber jacket to offer added safety. The copper cord has voltage rating of 300-Volts and current rating of 18-Amps. This flexible cord is resistant to oil, acid, impact, abrasion, water, flame and high temperature to ensure longer service life. It is 1000-ft long and has outside diameter of 0.365-Inch. It withstands temperature rating of -40 to 90 deg C. Cord comes in master reel. Cord is UL listed, CSA certified, RoHS/OSHA compliant and meets MSHA standards.

Specifications

List UOM Qty
1
Order UOM
ft
Cord End Type
No
UPC
98013040342
Jacket Thickness
0.03
Jacket Material
Rubber
Insulation Thickness
0.03 Inch
Insulation Material
EPDM Rubber
Degree of Protection
No
Conductor Material
Copper
Color
Black
Amperage Rating
18 Amp
Length
1000
Number of Conductors
3
Manufacturer Part Number
SJOW-14/3-90D-BLK-1000R
Voltage Rating
300 Volt
Temperature Rating
-40 to 90 deg C
Strands
41x30
Stranded/Solid
Stranded
Packing Type
Master Reel
Outside Diameter
0.365
Item Name
SJOOW Portable Cord
Standards
UL Listed, CSA Certified, RoHS Compliant, OSHA Compliant, MSHA listed
GTIN
00980130403424
UNSPSC
26121545
Wire Gauge Size
14 AWG
Energy Star Flag
No
Brand Name
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.