This is demo store. No orders will be fulfilled.

Sillites SCRMB Tamper-Resistant Self-Contained Receptacle 15-Amp 120-Volt Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sillites SCRMB Tamper-Resistant Self-Contained Receptacle 15-Amp 120-Volt Black

SKU: 23996
Sillites Tamper-resistant self-contained receptacle in black color, has voltage rating of 120-Volts and current rating of 15-Amps. It comes with paintable matching cover cap. This receptacle accepts one or two sections of 12/2 or 14/2 Romex for easy daisy-chain wiring. It is suitable for use in window sills, mantels, kitchen islands, cabinets, baseboards and in other wood surfaces. Self-contained receptacle meets NEC standards.
  • The smallest 120-Volt 15-Amp outlet
  • Accepts one or two sections of 12/2 or 14/2 Romex for easy daisy-chain wiring
  • Tamper-resistant design

Overview

Sillites Tamper-resistant self-contained receptacle in black color, has voltage rating of 120-Volts and current rating of 15-Amps. It comes with paintable matching cover cap. This receptacle accepts one or two sections of 12/2 or 14/2 Romex for easy daisy-chain wiring. It is suitable for use in window sills, mantels, kitchen islands, cabinets, baseboards and in other wood surfaces. Self-contained receptacle meets NEC standards.

Specifications

List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
Finish
No
Brand Name
Sillites
Amperage Rating
15 Amp
Color
Black
sku
23996
Degree of Protection
No
Voltage Rating
120 Volt
UPC
83765409801
Manufacturer Name
Sillites
Manufacturer Part Number
SCRMB
Grounding
No
NEMA Configuration
No
Item Name
Self-Contained Receptacle
UNSPSC
39121406
Energy Star Flag
No
Type
Tamper-Resistant
Standards
406.11 of the 2008 NEC

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.