Siemens QJ23B125 Bolt-On Mount Molded Case Circuit Breaker 3-Pole 125-Amp 240-Volt AC Sentron®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens QJ23B125 Bolt-On Mount Molded Case Circuit Breaker 3-Pole 125-Amp 240-Volt AC Sentron®

SKU: 6355
Siemens Sentron® 3-Pole Molded case circuit breaker is rated at 240-Volt AC and 125-Amps. Interrupt rating of this circuit breaker is 10-Kilo-Amps. It measures 4.5-Inch x 2.53-Inch x 7-Inch. This 3-Phase breaker with load lug terminal connection, accepts aluminum wires of size 4-AWG - 300-KCMIL or copper wires of size 6-AWG - 300-KCMIL. It features long-time and instantaneous thermal-magnetic trip type to ensure reliability. This QJ-frame circuit breaker supports bolt-on mounting for making installation easier. It is suitable for commercial use. Circuit breaker is UL listed.
  • Comes with load lug terminal connection
  • Ideal for commercial use
  • Has voltage rating of 240-Volt AC

Overview

Siemens Sentron® 3-Pole Molded case circuit breaker is rated at 240-Volt AC and 125-Amps. Interrupt rating of this circuit breaker is 10-Kilo-Amps. It measures 4.5-Inch x 2.53-Inch x 7-Inch. This 3-Phase breaker with load lug terminal connection, accepts aluminum wires of size 4-AWG - 300-KCMIL or copper wires of size 6-AWG - 300-KCMIL. It features long-time and instantaneous thermal-magnetic trip type to ensure reliability. This QJ-frame circuit breaker supports bolt-on mounting for making installation easier. It is suitable for commercial use. Circuit breaker is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Dimensions
4.5 Inch Width x 2.53 Inch Depth x 7 Inch Height
Mounting
Bolt-On
Phase
3
Number of Poles
3
Brand Name
Siemens
Item Name
Molded Case Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Frequency Rating
60 Hz
Frame
QJ 225 AMP
Conductor Size
4 AWG-300 KCMIL Aluminum, 6 AWG-300 KCMIL Copper
Manufacturer Name
Siemens
UPC
78364319377
Actuator
No
Sub Brand
Sentron®
Voltage Rating
240 Volt AC
Trip Type
Thermal Magnetic, Long-Time and Instantaneous
Terminal Connection
Load Side Lug
Temperature Rating
40 deg C
Amperage Rating
125 Amp
Manufacturer Part Number
QJ23B125
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121616
Standards
UL 489 Listed
GTIN
00783643193772
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Start Type
No
Light Color
No
Bulb Overall Shape
No
Color Temperature
No
Bulb Base
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.