*Images are for illustration purposes only and may not be an exact representation of the product

Siemens Connecting strap kit has voltage rating of 600-Volts and current rating of 250-Amps. It offers twin mounting and is suitable for use with FXD6, FD6 and HFD6 breakers.
  • Suitable for FXD6, FD6 and HFD6 circuit breaker
  • Strap has voltage and current rating of 600-Volts and 250-Amps
  • Twin mounting strap design

Overview

Siemens Connecting strap kit has voltage rating of 600-Volts and current rating of 250-Amps. It offers twin mounting and is suitable for use with FXD6, FD6 and HFD6 breakers.

Specifications

List UOM Qty
1
Order UOM
ea
Neutral Type
No
Fusible
No
Fuse Type
No
Actuator
No
UPC
78364318383
Manufacturer Name
Siemens
Manufacturer Part Number
6F62
Size
5 Inch Height
Mounting
Twin
Item Name
Connecting Strap Kit
Amperage Rating
250 Amp
Brand Name
Siemens
For Use With
FXD6, FD6, HFD6 Breaker
Country Of Origin
United States of America
UNSPSC
39121600
Energy Star Flag
No
GTIN
00783643183834
Phase
No
Voltage Rating
600 Volt
Finish
No
Degree of Protection
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.