*Images are for illustration purposes only and may not be an exact representation of the product

Siemens Speedfax™ Self-adhesive legend plate features plastic construction for a reliable usage. This heavy-duty, watertight/oiltight plate with "STOP" legend, contains white letters ingraved on a red background. It has a dimension of 2-Inch x 1-1/4-Inch.
  • Two rows of letters with 14 character per row
  • Large 5/32-Inch letter height
  • Requires 2-1/2-Inch mounting centers
  • Suitable for use with both class 51 and class 52 devices

Overview

Siemens Speedfax™ Self-adhesive legend plate features plastic construction for a reliable usage. This heavy-duty, watertight/oiltight plate with "STOP" legend, contains white letters ingraved on a red background. It has a dimension of 2-Inch x 1-1/4-Inch.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Phase
No
Brand Name
Siemens
Shape
Half Round
Color
Red Field
Manufacturer Part Number
52NL04R
Manufacturer Name
Siemens
UPC
78308709476
Finish
No
Item Name
Legend Plate
Energy Star Flag
No
RoHS Flag
Contact manufacturer
Standard Pack/Case Quantity
1/Pack
Material
Plastic
UNSPSC
39122221
GTIN
00783087094765
Type
Self Adhesive
Sub Brand
Speedfax™
Country Of Origin
United States of America
Size
2 Inch Width x 1-1/4 Inch Height

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.