Shielded VNTC Tray Cable 18/4P Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Shielded VNTC Tray Cable 18/4P Black

SKU: 473125
18/4P Shielded tray cable in black color, has vinyl nylon insulation that resists electrical leakage to offer protection. It is suitable for direct burial applications.
  • Images are representative of the products listed and may not be actual product
  • Stranded tray cable
  • Comes in black color
  • Suitable for direct burial applications

Overview

18/4P Shielded tray cable in black color, has vinyl nylon insulation that resists electrical leakage to offer protection. It is suitable for direct burial applications.

Specifications

List UOM Qty
1
Order UOM
ft
Degree of Protection
No
UNSPSC
41113630
Brand Name
No
Packing Type
No
Stranded/Solid
Stranded
Manufacturer Name
DATACOM
Wire Gauge Size
18 AWG
Type
Shielded, VNTC
RoHS Flag
Yes
Country Of Origin
France
Color
Black
Conductor Material
No
Insulation Material
No
Jacket Material
No
Energy Star Flag
No
Number of Conductors
4 Pair
Item Name
Tray Cable
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.