*Images are for illustration purposes only and may not be an exact representation of the product

Selecta Toggle switch boot is suitable for use with 2-Position toggle switch. This 0.875-Inch switch boot features silicone rubber construction. Switch boot is UL listed.
  • For 2-Position toggle switch
  • Features silicone rubber construction
  • 0.875-Inch High toggle switch boot provides extra safety

Overview

Selecta Toggle switch boot is suitable for use with 2-Position toggle switch. This 0.875-Inch switch boot features silicone rubber construction. Switch boot is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Action
No
Actuator
No
Grounding
No
Brand Name
Selecta
UNSPSC
39122221
Standards
UL Listed
Item Name
Toggle Switch Boot
Energy Star Flag
No
Dimensions
0.875 Inch Height
Finish
No
Material
Silicone Rubber
For Use With
2 Position Toggle Switch
UPC
66119130330
Manufacturer Name
Selecta
Manufacturer Part Number
SSAN103

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.