Selecta SS228-BG Momentary OFF-ON Pushbutton Switch 0.5-Inch Dia Hole SPST Cap Actuator

  

*Images are for illustration purposes only and may not be an exact representation of the product

Selecta SS228-BG Momentary OFF-ON Pushbutton Switch 0.5-Inch Dia Hole SPST Cap Actuator

SKU: 73084
Selecta Pushbutton switch has current rating of 3-Amps and voltage rating of 125/250-Volt AC. This switch with screw terminal connection, has SPST/NO contact configuration. It measures 1.382-Inch x 0.576-Inch. This pushbutton switch with momentary/off-on action, has brass/nickel cap actuator. It has mounting cut-out hole of size 0.5-Inch Dia.
  • Features cap type actuator
  • Measures 1.382-Inch x 0.576-Inch
  • Voltage rating of 125-Volt AC/250-Volt AC

Overview

Selecta Pushbutton switch has current rating of 3-Amps and voltage rating of 125/250-Volt AC. This switch with screw terminal connection, has SPST/NO contact configuration. It measures 1.382-Inch x 0.576-Inch. This pushbutton switch with momentary/off-on action, has brass/nickel cap actuator. It has mounting cut-out hole of size 0.5-Inch Dia.

Specifications

List UOM Qty
1
Order UOM
ea
Operating System
No
Amperage Rating
15 Amp at 125 Volt AC, 10 Amp at 250 Volt AC
Material
Brass/Nickel Actuator
UNSPSC
39122216
Voltage Rating
125/250 Volt AC
Finish
No
Item Name
Pushbutton Switch
Dimensions
1.382 Inch Width x 0.576 Inch Depth
Degree of Protection
No
Brand Name
Selecta
Terminal Connection
Screw
Action
Momentary/ON-OFF
Actuator
Cap
Contact Configuration
SPST
Body Material
No
Bezel Material
No
Illumination Type
No
UPC
66119111050
Energy Star Flag
No
Manufacturer Name
Selecta
Manufacturer Part Number
SS228-BG

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.