*Images are for illustration purposes only and may not be an exact representation of the product

Selecta 1-Pole Pull chain switch has voltage rating of 125/250-Volts. It has current rating of 6-Amps at 125-Volt AC, 3-Amps at 250-Volt AC and 1-Amp at 125-Volt T. This switch with SPST contact configuration, features molded plastic construction. Switch is UL listed.
  • Current rating of 6-Amps at 125-Volt AC, 3-Amps at 250-Volt AC, 1-Amp at 125-Volts
  • SPST contact configuration
  • Features plastic construction

Overview

Selecta 1-Pole Pull chain switch has voltage rating of 125/250-Volts. It has current rating of 6-Amps at 125-Volt AC, 3-Amps at 250-Volt AC and 1-Amp at 125-Volt T. This switch with SPST contact configuration, features molded plastic construction. Switch is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Phase
No
Operating Mode
No
Standards
UL Listed
Degree of Protection
No
Material
Molded Plastic
Item Name
Pull Chain Switch
Finish
No
UNSPSC
39122239
Brand Name
Selecta
Amperage Rating
6 Amp at 125 Volt AC, 3 Amp at 250 Volt AC, 1 Amp at 125 Volt AC
Voltage Rating
125/250 Volt
Number of Poles
1
Actuator
No
Contact Configuration
SPST
Function
ON/OFF
Manufacturer Name
Selecta
Manufacturer Part Number
SS107-BG
Energy Star Flag
No
UPC
66119117907

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.