We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Selecta Raised indicator light in green color, accommodates neon lamp. This indicator light has 6-Inch wire lead terminal connection. Light is UL listed.
  • Voltage rating of 125-Volt AC
  • Supports 6-Inch wire lead terminal connection
  • Accommodates neon lamp

Overview

Selecta Raised indicator light in green color, accommodates neon lamp. This indicator light has 6-Inch wire lead terminal connection. Light is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Action
No
Phase
No
Finish
No
Energy Star Flag
No
Brand Name
Selecta
Item Name
Indicator Light
UNSPSC
39121534
Standards
UL Listed
Color
Green
Terminal Connection
6 Inch Lead Wire
Type
Raised, Transparent Lens
Voltage Rating
125 Volt AC
sku
73453
Actuator
No
Degree of Protection
No
Lamp Type
Neon
UPC
66119153436
Manufacturer Name
Selecta
Manufacturer Part Number
SL53413-6-BG

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.