We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

THERMOSET MATERIAL; SMOOTH FINISH; LIGHT ALMOND COLOR; (1) DUPLEX RECEPTACLE CONFIGURATION; SEMI JUMBO DESIGNATED SIZE; END SECTION; MOUNTING TYPE SCREW MOUNT; APPLICATION COMMERCIAL, INDUSTRIAL AND RESIDENTIAL

Overview

THERMOSET MATERIAL; SMOOTH FINISH; LIGHT ALMOND COLOR; (1) DUPLEX RECEPTACLE CONFIGURATION; SEMI JUMBO DESIGNATED SIZE; END SECTION; MOUNTING TYPE SCREW MOUNT; APPLICATION COMMERCIAL, INDUSTRIAL AND RESIDENTIAL

Specifications

sku
291936
UPC
78500720076
GTIN
00785007200768
UNSPSC
39121704
RoHS Flag
Contact manufacturer
Made In America
Yes
Country Of Origin
United States of America
Brand Name
No
Manufacturer Name
PASS SEYMOUR INC WIRING DEVICES ACCESSORIES
Manufacturer Part Number
PJSE8-LA
Energy Star Flag
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.