We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Satco LED filament lamp features screw-in E12 candelabra lamp base and C11 candle clear lamp. This lamp delivers 350-Lumen (initial) natural light with a color temperature of 5000K and 80 CRI. The 3.5-Watt lamp has an average life of 15000 Hours. The 120-Volt lamp replaces 40-Watt incandescent lamp. This dimmable lamp emits light at a beam angle of 360-Degrees. The 4-5/16-Inch lamp has a diameter of 1-3/8-inches. It is suitable for damp locations and enclosed rated fixtures. The lamp meets UL/ETL, cULus and RoHS standards.
  • LED offers traditional incandescent look and feel
  • Delivers omni-directional beam
  • Provides smooth dimming
  • Suitable for damp locations and enclosed rated fixtures

Overview

Satco LED filament lamp features screw-in E12 candelabra lamp base and C11 candle clear lamp. This lamp delivers 350-Lumen (initial) natural light with a color temperature of 5000K and 80 CRI. The 3.5-Watt lamp has an average life of 15000 Hours. The 120-Volt lamp replaces 40-Watt incandescent lamp. This dimmable lamp emits light at a beam angle of 360-Degrees. The 4-5/16-Inch lamp has a diameter of 1-3/8-inches. It is suitable for damp locations and enclosed rated fixtures. The lamp meets UL/ETL, cULus and RoHS standards.

Specifications

Bulb Overall Shape
Candle
Power (Wattage)
3.5 Watt
Bulb Base Group
Screw-In
Bulb Shape
C11
Maximum Overall Length
4.3125
Start Type
No
Item Name
LED Filament Lamp
Standards
UL/ETL Listed, cULus Certified, RoHS Compliant
Light Color
Natural Light
Lumens
350 Lumens Initial
Voltage Rating
120 Volt
Temperature Rating
-20 to 45 deg C Operating
Incandescent Equivalent Wattage
40
GTIN
00045923098666
sku
636225
UPC
04592309866
Manufacturer Name
Satco
Manufacturer Part Number
S9866
RoHS Flag
No
Designation
3.5CTC/LED/CL/50K/120V
Standard Pack/Case Quantity
24/Box, 6/Master Pack
Energy Star Flag
No
Country Of Origin
China
Dimmable
Yes
UNSPSC
39112102
CRI
80.0000
Bulb Color/Finish
Clear
Bulb Base
E12 Candelabra
Brand Name
Satco
Color Temperature
5000K
Beam Angle
360 Degree
Average Life
15000 Hour

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.