*Images are for illustration purposes only and may not be an exact representation of the product

Satco High efficacy LED lamp features bi-pin GU4 lamp base and MR11 sealed-beam white lamp. This lamp delivers 210-Lumen (initial) natural light with a color temperature of 5000K and 80 CRI. The 3-Watt lamp with a power factor of 0.61, has an average life of 25000 Hours. The 12-Volt lamp replaces 20-Watt incandescent lamps. This lamp emits light at a beam angle of 25-Degrees. The 1-3/8-Inch lamp has a diameter of 1-3/8-inches. It is suitable for use in totally enclosed fixtures and damp locations. This lamp is perfect for residential and commercial lighting applications like downlighting, accent lighting and pendant lighting. The lamp meets UL/ETL, RoHS and CEC standards.
  • A solid-state LED lamp
  • Durable
  • Suitable for enclosed fixtures, damp locations, residential and commercial lighting applications like downlighting, accent lighting and pendant lighting

Overview

Satco High efficacy LED lamp features bi-pin GU4 lamp base and MR11 sealed-beam white lamp. This lamp delivers 210-Lumen (initial) natural light with a color temperature of 5000K and 80 CRI. The 3-Watt lamp with a power factor of 0.61, has an average life of 25000 Hours. The 12-Volt lamp replaces 20-Watt incandescent lamps. This lamp emits light at a beam angle of 25-Degrees. The 1-3/8-Inch lamp has a diameter of 1-3/8-inches. It is suitable for use in totally enclosed fixtures and damp locations. This lamp is perfect for residential and commercial lighting applications like downlighting, accent lighting and pendant lighting. The lamp meets UL/ETL, RoHS and CEC standards.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Sealed Beam
Power (Wattage)
3 Watt
Bulb Base Group
Bi-Pin
Bulb Shape
MR11
Maximum Overall Length
1.375
Start Type
No
Item Name
LED Lamp
Standards
UL/ETL Listed, RoHS, CEC Compliant
Light Color
Natural Light
Lumens
210 Lumens Initial
Voltage Rating
12 Volt
Type
High Efficacy
Incandescent Equivalent Wattage
20
GTIN
00045923092831
UPC
04592309283
Manufacturer Name
Satco
Manufacturer Part Number
S9283
RoHS Flag
Yes
Designation
3MR11/LED/25'/5000K/12V
Standard Pack/Case Quantity
12/Pack, 1/Master Pack
Energy Star Flag
No
Country Of Origin
China
Dimmable
No
UNSPSC
39112102
CRI
80.0000
Bulb Color/Finish
White
Bulb Base
2-Pin GU4
Brand Name
Satco
Color Temperature
5000K
Beam Angle
25 Degree
Average Life
25000 Hour

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.