We're sorry, an error has occurred while generating this content.

RT200 Running Thread Pipe 2-11.5 x 3-ft

  

*Images are for illustration purposes only and may not be an exact representation of the product

RT200 Running Thread Pipe 2-11.5 x 3-ft

SKU: 6483
Running thread pipe of trade size 2-Inch - 11-1/2 TPI, features steel construction and galvanized finish. This 3-ft conduit has outside diameter of 2.351-inches.
  • Features steel construction
  • Trade size of 2-Inch - 11-1/2 TPI
  • Length of 3-ft

Overview

Running thread pipe of trade size 2-Inch - 11-1/2 TPI, features steel construction and galvanized finish. This 3-ft conduit has outside diameter of 2.351-inches.

Specifications

List UOM Qty
1
Order UOM
ea
RoHS Flag
No
UNSPSC
39131706
Finish
Galvanized
Country Of Origin
*** Unkown ***
GTIN
00980020008098
Material
Steel
Item Name
Running Thread Pipe
Brand Name
No
Outside Diameter
2.351
Packing Type
No
Trade Size
2-11.5
UPC
98002000809
Manufacturer Part Number
RT200
Length
3
Connection Type
Threaded
sku
6483
Energy Star Flag
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.