We're sorry, an error has occurred while generating this content.

Rittal 3244110 Square Filter Fan 110/156-Watt 115-Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rittal 3244110 Square Filter Fan 110/156-Watt 115-Volt

SKU: 117145
Rittal 1-Phase square filter fan has a power rating of 100/145-Watts, current rating of 0.9/1.25-Amps and voltage rating of 115-Volts at 50/60-Hz. This screw/surface mountable fan has RAL 7035 finish. It measures 323-Inch x 130.5-Inch x 323-Inch. Fan with an AC motor, has an airflow of 424 CFM and adjustable noise level of 65/66 DB. This fan with new diagonal fan technology, offers high pressure stability and constant air flows. It features 292-mm x 292-mm cutout. The fan with louvered grille latch, ensures fast filter mat replacement without tools. Fan is NEMA 12, 3, 3R, 4 and 4X rated. It is suitable for climate control solution applications. The fan is UL/cUL listed.
  • Turning the fan module leads to simple reversal of the air flow direction
  • Power connection can be individually positioned
  • Spring clamp terminals provide electrical connection with no tools
  • Has minimum installation depth
  • Has flow-optimized air routing
  • Has extended service life of filter mats
  • Incorporates intelligent symbiosis of radial and axial fan technology
  • Suitable for climate control solution applications

Overview

Rittal 1-Phase square filter fan has a power rating of 100/145-Watts, current rating of 0.9/1.25-Amps and voltage rating of 115-Volts at 50/60-Hz. This screw/surface mountable fan has RAL 7035 finish. It measures 323-Inch x 130.5-Inch x 323-Inch. Fan with an AC motor, has an airflow of 424 CFM and adjustable noise level of 65/66 DB. This fan with new diagonal fan technology, offers high pressure stability and constant air flows. It features 292-mm x 292-mm cutout. The fan with louvered grille latch, ensures fast filter mat replacement without tools. Fan is NEMA 12, 3, 3R, 4 and 4X rated. It is suitable for climate control solution applications. The fan is UL/cUL listed.

Specifications

Item Name
Filter Fan
Motor Type
AC
UNSPSC
40101604
GTIN
00639889858459
Standards
UL/cUL Listed
Voltage Rating
115 Volt
NEMA Rating
NEMA 3, 3R, 4, 4X, 12
Mounting
Screw/Surface
Country Of Origin
Germany
Finish
No
Color
RAL 7035 Light Gray
Frequency Rating
50/60 Hz
Dimensions
323 Inch Width x 130.5 Inch Depth x 323 Inch Height
Brand Name
Rittal
Degree of Protection
IP54/IP55/IP56
Amperage Rating
0.9/1.25 Amp
sku
117145
RoHS Flag
Yes
Phase
1
Power Consumption
110/156 Watt
Power Rating
100/145 Watt
Noise Level
65/66 DB Adjustable
Type
Square
UPC
63988985845
Manufacturer Name
Rittal
Manufacturer Part Number
3244110
Temperature Rating
-30 to 55 deg C
Feature8
Suitable for climate control solution applications
Cutout Size
292 mm Width x 292 mm Height
Energy Star Flag
No
Air Flow
424 CFM

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.