We're sorry, an error has occurred while generating this content.

Rittal 3173.100 Spare Filter Mat Synthetic Fibers

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rittal 3173.100 Spare Filter Mat Synthetic Fibers

SKU: 174557
Standard Pack/Case Quantity: 5/Pack
Rittal Spare filter mat is perfect for use with SK 3326.100/SK 3326.115/SK 3327.024/SK 3327.100/SK 3327.115 filter fan and SK 3326.200 exhaust filter fan. This mat features synthetic fibers construction. It has a dimension of 289 mm x 17 mm x 289 mm.
  • Manufactured using synthetic fibers
  • Ensures perfect fit for fan-and-filter unit
  • Ideal for use with SK 3326.100/SK 3326.115/SK 3327.024/SK 3327.100/SK 3327.115 filter fan and SK 3326.200 exhaust filter fan

Overview

Rittal Spare filter mat is perfect for use with SK 3326.100/SK 3326.115/SK 3327.024/SK 3327.100/SK 3327.115 filter fan and SK 3326.200 exhaust filter fan. This mat features synthetic fibers construction. It has a dimension of 289 mm x 17 mm x 289 mm.

Specifications

GTIN
00639889274143
Material
Synthetic Fiber
Finish
No
Item Name
Spare Filter Mat
Size
289 mm Width x 17 mm Depth x 289 mm Height
Brand Name
Rittal
Country Of Origin
Germany
UPC
63988927414
Manufacturer Name
Rittal
Manufacturer Part Number
3173.100
sku
174557
Standard Pack/Case Quantity
5/Pack
RoHS Flag
Yes
UNSPSC
47121800
Energy Star Flag
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.