We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab Wallpack in bronze color, features die-cast aluminum housing with polyester powder coated finish. This wallpack comes with 42-Watt HID lamp. Lamp with 46-Watt Elec HPF QT ballast, has voltage rating of 120 - 277-Volts and current rating of 0.38-Amp at 120-Volts. Triple socket lamp of the wallpack delivers 3200-Lumens of bright light output. Wallpack features specular anodized aluminum reflector for uniform distribution of the light. It measures 14-Inch x 9-Inch x 7-1/4-Inch. This wallpack has average life of 10000 hours. It comes with silicone rubber gasket and tempered glass cut-off lens. It has indicator light that illuminates when charging. Hinged door frame of the wallpack opens and remains captive for easy relamping. This wallpack features top, side and back conduit openings. This wallpack is ideal for wet locations. Wall pack is UL listed.
  • Test button for required maintenance checks
  • Hinged door frame opens and remains captive for easy relamping
  • Top, side and back conduit openings
  • Emergency battery backup, Bodine Coldpak will operate the CFL lamp for 90 mins if power fails
  • Cut-off glare shield for friendly lighting
  • Die-cast aluminum, 1/2-Inch NPS tapped top, both sides and back for conduit or photocontrol

Overview

Rab Wallpack in bronze color, features die-cast aluminum housing with polyester powder coated finish. This wallpack comes with 42-Watt HID lamp. Lamp with 46-Watt Elec HPF QT ballast, has voltage rating of 120 - 277-Volts and current rating of 0.38-Amp at 120-Volts. Triple socket lamp of the wallpack delivers 3200-Lumens of bright light output. Wallpack features specular anodized aluminum reflector for uniform distribution of the light. It measures 14-Inch x 9-Inch x 7-1/4-Inch. This wallpack has average life of 10000 hours. It comes with silicone rubber gasket and tempered glass cut-off lens. It has indicator light that illuminates when charging. Hinged door frame of the wallpack opens and remains captive for easy relamping. This wallpack features top, side and back conduit openings. This wallpack is ideal for wet locations. Wall pack is UL listed.

Specifications

Finish
Bronze Polyester Powder Coated
sku
272233
Average Life
10000 Hour
Ballast Type
46 Watt, 0.38 Amp at 120 Volt, Electronic HPF QT
Construction
Die Cast Aluminum Housing, Silicone Rubber Gasket, Tempered Glass Cut-Off Lens
Dimmable
No
Lamp Wattage
42 Watt
Reflector Type
Specular Anodized Aluminum
Shape
No
Socket Type
Triple
Lamp Included
Yes
Lamp Type/Designation
42 Watt 3200 Lumens HID
Shade Type
No
UPC
01981301269
Manufacturer Name
Rab
Manufacturer Part Number
WP2F42/E1
Brand Name
Rab
Country Of Origin
United States of America
UNSPSC
39111600
Energy Star Flag
No
GTIN
00019813012698
Standards
UL Listed
Dimensions
14 Inch Length x 7-1/4 Inch Width x 9 Inch Height
RoHS Flag
No
Voltage Rating
120 - 277 Volt
Made In America
Yes
Item Name
Wallpack

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.