We're sorry, an error has occurred while generating this content.

Rab VXBR1F26 Vaporproof Fixture 26-Watt 120 - 277-Volt Natural

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab VXBR1F26 Vaporproof Fixture 26-Watt 120 - 277-Volt Natural

SKU: 76998
Rab Vapor-proof fixture employs 26-Watt CFL lamp with average life of 12000 hours to deliver a light of brightness 1800 Lumens. LED lamp has efficacy of 62 LPW. It has voltage rating of 120 - 277-Volts, current rating of 0.11 - 0.24-Amp and power rating of 26-Watts. Fixture features die-cast aluminum housing for longer durability and heat resistant clear glass globe and high temperature silicone internal gaskets. It measures 7-7/8-Inch x 10-3/8-Inch. Fixture supports wall bracket/box mounting for making installation easy. Fixture is UL listed.
  • Weather-proof ballast box
  • All stainless steel hardware
  • Set screw keeps guard securely in place
  • Close-up plugs facilitate Phillips or slotted screwdrivers for easy installation
  • Ballast housing mounts to any junction box

Overview

Rab Vapor-proof fixture employs 26-Watt CFL lamp with average life of 12000 hours to deliver a light of brightness 1800 Lumens. LED lamp has efficacy of 62 LPW. It has voltage rating of 120 - 277-Volts, current rating of 0.11 - 0.24-Amp and power rating of 26-Watts. Fixture features die-cast aluminum housing for longer durability and heat resistant clear glass globe and high temperature silicone internal gaskets. It measures 7-7/8-Inch x 10-3/8-Inch. Fixture supports wall bracket/box mounting for making installation easy. Fixture is UL listed.

Specifications

Brand Name
Rab
Mounting
Box/Wall Bracket
Finish
Natural
Degree of Protection
No
UPC
01981330140
Dimensions
7-7/8 Inch Depth x 10-3/8 Inch Height
Manufacturer Name
Rab
Amperage Rating
0.11 - 0.24 Amp
Manufacturer Part Number
VXBR1F26
Voltage Rating
120 - 277 Volt
Standards
UL 1598 Listed, GSA Schedule Suitable in Accordance with FAR Subpart 25.4
UNSPSC
39111907
sku
76998
Average Life
12000 Hour
Ballast Type
HPF Electronic, Quad Tap
Construction
Die Cast Aluminum Housing and Guard, Heat Resistant Clear Glass Globe
Item Name
Vaporproof Fixture
Dimmable
No
Lamp Wattage
26 Watt
Number of Lamps
1.0000
Reflector Type
Heavy Gauge Aluminum Base
Shape
No
Socket Type
No
RoHS Flag
No
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Lamp Type/Designation
26 Watt Triple 1800 Lumens 62 Lumens/Watt CFL
Lamp Included
No
Fixture Wattage
26 Watt
GTIN
00019813301402

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.