This is demo store. No orders will be fulfilled.

Rab T8-8-36G-830-DIR T8 Linear LED Lamp 2-Pin G13 Base 8-Watt 1100-Lumens 82 CRI 3000K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab T8-8-36G-830-DIR T8 Linear LED Lamp 2-Pin G13 Base 8-Watt 1100-Lumens 82 CRI 3000K Warm White

SKU: 862243
Standard Pack/Case Quantity: 25/Case, 42/Pallet
Rab Linear LED lamp features 2-pin G13 base and T8 linear tubular shape. This 8-Watt frosted LED lamp delivers a warm white light output of 1100-Lumens with 3000K color temperature and 82 CRI. It has an average life of 50000 Hours and emits light at a beam angle of 240-Degrees. LED lamp starts instantly without any delay. It has glass construction for durability. Lamp withstands a temperature rating from -20 to 45 deg C and measures 1-1/16-Inch Dia x 36-Inch. It is suitable for use in fully enclosed fixture. Mercury free LED lamp meets UL, NSF, DLC, CEC, FCC, RoHS standards.
  • Replaces conventional fluorescent T8 linear tubes
  • Offers plug and play installation, that eliminates rewiring and usage of tools and instructions
  • Comes with diffusion coating to maintain the same light quality over time and avoid getting yellow, shrink or wrinkle
  • Start instantly without warm up time
  • Suitable for use in fully enclosed fixture

Overview

Rab Linear LED lamp features 2-pin G13 base and T8 linear tubular shape. This 8-Watt frosted LED lamp delivers a warm white light output of 1100-Lumens with 3000K color temperature and 82 CRI. It has an average life of 50000 Hours and emits light at a beam angle of 240-Degrees. LED lamp starts instantly without any delay. It has glass construction for durability. Lamp withstands a temperature rating from -20 to 45 deg C and measures 1-1/16-Inch Dia x 36-Inch. It is suitable for use in fully enclosed fixture. Mercury free LED lamp meets UL, NSF, DLC, CEC, FCC, RoHS standards.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Linear Tubular
Power (Wattage)
8 Watt
Bulb Base Group
Bi-Pin
Bulb Shape
T8
Maximum Overall Length
36
Start Type
Instant
Item Name
Linear LED Lamp
Standards
UL Listed, NSF Certified, DLC Listed, CEC, FCC, RoHS Compliant
Light Color
Warm White
Lumens
1100 Lumens
Total Harmonic Distortion
<25%
Temperature Rating
-20 to 45 deg C Operating
Material
Glass
GTIN
00019813751191
sku
862243
UPC
19813751191
Manufacturer Name
Rab
Manufacturer Part Number
T8-8-36G-830-DIR
RoHS Flag
Yes
Designation
T8-8-36G-830-DIR
Standard Pack/Case Quantity
25/Case, 42/Pallet
Energy Star Flag
No
Country Of Origin
China
Dimmable
No
UNSPSC
39101628
CRI
82.0000
Bulb Color/Finish
Frosted
Bulb Base
2-Pin G13
Brand Name
Rab
Color Temperature
3000K
Beam Angle
240 Degree
Average Life
50000 Hour

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.