This is demo store. No orders will be fulfilled.

Rab T5-25-48G-835-BYP T5 Linear LED Lamp 2-Pin G5 Miniature Double Ended Base 25-Watt 3300-Lumens 82 CRI 3500K Neutral White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab T5-25-48G-835-BYP T5 Linear LED Lamp 2-Pin G5 Miniature Double Ended Base 25-Watt 3300-Lumens 82 CRI 3500K Neutral White

SKU: 862227
Standard Pack/Case Quantity: 25/Case, 750/Pallet
Rab Linear LED lamp in frosted finish, has glass construction for added durability. The T5 tubular lamp with 2-pin G5 miniature double ended base, has a voltage rating from 120 to 277-Volts. The 25-Watt lamp with bypass ballast, delivers neutral white light output of 3300-Lumens with 3500K color temperature and 82 CRI. It has an average life of 50000 Hours. The lamp provides 240-Degree beam angle for even light distribution. The instant start lamp has an efficacy of 132 LPW and power factor of 0.9. It measures 3/4-Inch x 4-ft. Lamp meets UL, cRUus, FCC, RoHS, DLC, CEC Status, NSF/ANSI for use in food zone (non-contact), Splash and Non-Food Zones standards.
  • Replaces conventional fluorescent T8 and T12 linear tubes
  • Offers easy installation
  • Can be used in enclosed and open fixtures
  • Diffusion coating maintains the same light quality over time and won't yellow, shrink or wrinkle
  • Compatible with bypass ballast
  • Has less than 5% flicker
  • Mercury free
  • Works on shunted and non-shunted sockets

Overview

Rab Linear LED lamp in frosted finish, has glass construction for added durability. The T5 tubular lamp with 2-pin G5 miniature double ended base, has a voltage rating from 120 to 277-Volts. The 25-Watt lamp with bypass ballast, delivers neutral white light output of 3300-Lumens with 3500K color temperature and 82 CRI. It has an average life of 50000 Hours. The lamp provides 240-Degree beam angle for even light distribution. The instant start lamp has an efficacy of 132 LPW and power factor of 0.9. It measures 3/4-Inch x 4-ft. Lamp meets UL, cRUus, FCC, RoHS, DLC, CEC Status, NSF/ANSI for use in food zone (non-contact), Splash and Non-Food Zones standards.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
50/60 Hz
Bulb Overall Shape
Linear Tubular
Power (Wattage)
25 Watt
Bulb Base Group
Bi-Pin Double Ended
Bulb Shape
T5
Maximum Overall Length
4
Start Type
Instant
Item Name
Linear LED Lamp
Standards
UL Listed, cRUus Listed, FCC Compliant, RoHS Compliant, DLC Listed, CEC Status, Meets NSF/ANSI Standards For Use In Food Zone (Non Contact), Splash, and Non-Food Zones
Light Color
Neutral White
Lumens
3300 Lumens
Voltage Rating
120 - 277 Volt
Total Harmonic Distortion
<20%
Temperature Rating
-20 to 45 deg C Operating
Material
Glass
GTIN
00019813751320
sku
862227
UPC
01981375132
Manufacturer Name
Rab
Manufacturer Part Number
T5-25-48G-835-BYP
RoHS Flag
Yes
Feature8
Works on shunted and non-shunted sockets
Designation
T5-25-48G-835-BYP
Standard Pack/Case Quantity
25/Case, 750/Pallet
Energy Star Flag
No
Country Of Origin
China
Dimmable
No
UNSPSC
39101628
CRI
82.0000
Bulb Color/Finish
Frosted
Bulb Base
2-Pin G5 Miniature Double Ended
Brand Name
Rab
Color Temperature
3500K
Beam Angle
240 Degree
Ballast Type
Bypass
Average Life
50000 Hour

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.