This is demo store. No orders will be fulfilled.

Rab PLL-17-840-BYP PL-L Long Type B Compact Horizontal LED Lamp 4-Pin 2G11 Base 17-Watt 2200-Lumens 82 CRI 4000K Cool White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab PLL-17-840-BYP PL-L Long Type B Compact Horizontal LED Lamp 4-Pin 2G11 Base 17-Watt 2200-Lumens 82 CRI 4000K Cool White

SKU: 837272
Standard Pack/Case Quantity: 25/Case, 1400/Pallet
Rab Compact type B horizontal LED lamp in frosted finish, has glass construction for added durability. The PL-L twin tube lamp with 4-pin 2G11 base, has a voltage rating from 120 to 277-Volts. The 17-Watt lamp with bypass ballast, delivers cool white light output of 2200-Lumens with 4000K color temperature and 82 CRI. It has an average life of 50000 Hours. The lamp provides an efficacy of 129 LPW and power factor of 0.9. It measures 1-1/2-Inch x 22-5/16-Inch. It is suitable for stairways, corridors and other commercial areas. Lamp meets UL, cRUus, FCC, RoHS, DLC, CEC Status, NSF/ANSI for use in food zone (non-contact), Splash and Non-Food Zones standards.
  • Ballast bypass is economical
  • Features rotatable base to adjust lighting direction
  • High efficacy provides same output as fluorescent by using far less energy
  • Mercury free
  • Suitable for stairways, corridors and other commercial areas

Overview

Rab Compact type B horizontal LED lamp in frosted finish, has glass construction for added durability. The PL-L twin tube lamp with 4-pin 2G11 base, has a voltage rating from 120 to 277-Volts. The 17-Watt lamp with bypass ballast, delivers cool white light output of 2200-Lumens with 4000K color temperature and 82 CRI. It has an average life of 50000 Hours. The lamp provides an efficacy of 129 LPW and power factor of 0.9. It measures 1-1/2-Inch x 22-5/16-Inch. It is suitable for stairways, corridors and other commercial areas. Lamp meets UL, cRUus, FCC, RoHS, DLC, CEC Status, NSF/ANSI for use in food zone (non-contact), Splash and Non-Food Zones standards.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
50/60 Hz
Bulb Overall Shape
Twin Tube
Power (Wattage)
17 Watt
Bulb Base Group
4-Pin CFL Plug-In
Bulb Shape
PL-L Long
Maximum Overall Length
22.3125
Start Type
No
Item Name
LED Lamp
Standards
UL Listed, cRUus Listed, FCC Compliant, RoHS Compliant, DLC Listed, CEC Status, Meets NSF/ANSI Standards For Use In Food Zone (Non Contact), Splash, and Non-Food Zones
Light Color
Cool White
Lumens
2200 Lumens
Voltage Rating
120 - 277 Volt
Type
Type B, Compact, Horizontal
Total Harmonic Distortion
<20%
Temperature Rating
-20 to 45 deg C Operating
Material
Glass
GTIN
00019813751610
sku
837272
UPC
01981375161
Manufacturer Name
Rab
Manufacturer Part Number
PLL-17-840-BYP
RoHS Flag
Yes
Designation
PLL-17-840-BYP
Standard Pack/Case Quantity
25/Case, 1400/Pallet
Energy Star Flag
No
Country Of Origin
China
Dimmable
No
UNSPSC
39101628
CRI
82.0000
Bulb Color/Finish
Frosted
Bulb Base
4-Pin 2G11
Brand Name
Rab
Color Temperature
4000K
Ballast Type
Bypass
Average Life
50000 Hour

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.