This is demo store. No orders will be fulfilled.

Rab PAR30L-11-927-35D-DIM Dimmable PAR30 Long Neck Shatterproof LED Lamp E26 Medium Base 11-Watt 900-Lumens 90 CRI 2700K Soft White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab PAR30L-11-927-35D-DIM Dimmable PAR30 Long Neck Shatterproof LED Lamp E26 Medium Base 11-Watt 900-Lumens 90 CRI 2700K Soft White

SKU: 862001
Standard Pack/Case Quantity: 6/Case, 576/Pallet
Rab Shatter-proof LED lamp has plastic construction for added durability. The PAR30 long neck sealed beam lamp with E26 medium base, has a voltage rating of 120-Volts. The 11-Watt lamp delivers soft white light output of 900-Lumens with 2700K color temperature and 90 CRI. It has an average life of 40000 Hours. The 35-Degree beam angle provides even light distribution. The dimmable lamp has an efficacy of 82 LPW and power factor of 0.9. It measures 3-3/4-Inch x 4-1/2-Inch. It is suitable for damp locations. Lamp meets UL, CEC, FCC, RoHS, Energy Star Qualified standards.
  • Replacement for conventional PAR lamp
  • Saves up to 85% energy
  • Can be used in both enclosed and open fixtures
  • Works with most common dimmer models
  • 90 CRI Delivers rich and vibrant colors
  • Emits <30% flicker

Overview

Rab Shatter-proof LED lamp has plastic construction for added durability. The PAR30 long neck sealed beam lamp with E26 medium base, has a voltage rating of 120-Volts. The 11-Watt lamp delivers soft white light output of 900-Lumens with 2700K color temperature and 90 CRI. It has an average life of 40000 Hours. The 35-Degree beam angle provides even light distribution. The dimmable lamp has an efficacy of 82 LPW and power factor of 0.9. It measures 3-3/4-Inch x 4-1/2-Inch. It is suitable for damp locations. Lamp meets UL, CEC, FCC, RoHS, Energy Star Qualified standards.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Sealed Beam
Power (Wattage)
11 Watt
Bulb Base Group
Screw-In
Bulb Shape
PAR30 Long Neck
Maximum Overall Length
4.5
Start Type
No
Item Name
LED Lamp
Standards
UL Listed, CEC Certified, FCC, RoHS Compliant, Energy Star Qualified
Light Color
Soft White
Lumens
900 Lumens
Voltage Rating
120 Volt
Type
Shatterproof
Temperature Rating
-20 to 40 deg C Operating
Material
Plastic
GTIN
00019813749617
sku
862001
UPC
01981374961
Manufacturer Name
Rab
Manufacturer Part Number
PAR30L-11-927-35D-DIM
RoHS Flag
Yes
Designation
PAR30L-11-927-35D-DIM
Standard Pack/Case Quantity
6/Case, 576/Pallet
Energy Star Flag
No
Country Of Origin
China
Dimmable
Yes
UNSPSC
39101628
CRI
90.0000
Bulb Base
E26 Medium
Brand Name
Rab
Color Temperature
2700K
Beam Angle
35 Degree
Average Life
40000 Hour

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.